Add More Items
View All Quick Selects
Below you can add an image for 'split bolt' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Single Barrel Lug, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$124.66
Per 100
Single Barrel Lug, #6 Awg Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 2.01 In Overall Length, Screw Terminal, 600 V
$342.13
Mechanical Grounding Connector, Cable to Flat, 1-4/0 Awg, 5/8" Stud, 1-3/4" Height, B=3/4"
$286.64
Each
Aluminum Lay-In Ground Lug, Dual Rated, Conductor Range 1/0-14, Tin Plated
$679.02
Amt Connector, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Insulated, PVC Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, +90 °C Operating Temperature, 4 In Overall Length, 600 V Ac, 0.25 LB/Ea
$6,425.53
Short Stud Double Service Post Connectors For Conductors 1/0 - 2 Stranded, 2 Solid, Stud Size 1/2 - 13 X 3/4
$12,773.45
The Polaris IPL500-3 Multi-Tap Single Side Entry Connector Features 3 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boa
$90.23
Splicer/Reducer, Aluminum, Dual Rated, Type SR, #6 Awg - 250 Kcmil.
$1,449.18
Amt Splice Offset, 2-Port, PVC Insulated, Wire Range 2/0-14 STR, Length 1.63 Inches, Width 1.68 Inches, Height 1.62 Inches, Hex Size 3/16 Inches
$4,300.45
Mechanical Lug, #6 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.9688 In Overall Length, 35 KV, 0.116 LB/Ea
$2,035.77
Transformer Lug Kit Kva Size (15-37-1/2 1 °) (15-45-3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.
$54.90
Insulation Piercing Connector 500 MCM - 2/0 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight and Corrosion-Free.
$145.57
Two Barrel Lug, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V
$3.38
Aluma-Shield Aluminum Joint Compound, 8 Ounce Brush Cap Can, For Aluminum Cable Connections
$10,001.16
Service Post Connector, #10 Awg (Stranded);#10 Awg (Solid);6 SQ.MM (Stranded) Conductor Size, #5 Awg (Stranded);#4 Awg (Solid);16 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.09 LB/Ea
$6,827.32
Copper Mechanical Lug Offset, Conductor Range 2-8, 1 Port, 1 Hole, 1/4IN Bolt Size, Ul, Csa
$737.41
The Polaris IPLMD250-3 Multi-Tap Mountable Dual-Sided Entry Connector Features 3 Ports Sized For 250 MCM - 6 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, With
$124.70
Splicer, In Line; 600 V; Direct Burial Cable; 2 to 1 Awg Conductor; Cable Insulation Outer Diameter 0.352 to 0.582 Inch; Approval Ul 486D; Polaris Blue Brand; Isw Model
$25.70
Splicer, In Line; 600 V; Direct Burial Cable; 1/0 to 3/0 Awg Conductor; Cable Insulation Outer Diameter 0.462 to 0.72 Inch; Approval Ul 486D; Polaris Blue[T] Brand; Isw Model
$31.46
Service Post Connector - Two Wire Type 4-1/0 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
$6,434.32
20
Popularity
Default